Zoro Homepage
This item is Discontinued.
Hon Ignition Series Mid-Back Work Chair, Blk, Black Back, 29" W 44" H, Padded T-Bar HIWM3.A.H.U.CU10.T.SB

Ignition Series Mid-Back Work Chair, Blk, Black Back, 29" W 44" H, Padded T-Bar (Discontinued)

  • Mfr # HIWM3.A.H.U.CU10.T.SB
  • Zoro # G2184209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIWM3.A.H.U.CU10.T.SB
Zoro #
G2184209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44"
Overall Width
29"
Width
20"
Height
22"
Depth
27"

Details

Item
Ignition Series Mid-Back Work Chair,Blk
Arm Style
Padded T-Bar
Back Color
Black
Color
Black
Weight Capacity
Supports Up to 300 lb
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Includes
Arms Included
Features
Back Height Adjustment, Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Material
100% Polyester
Lumbar Support
No
Weight
62.3 lbs
Application
General Office & Task
Style
Mid Back Chair

Description

Ignition Series Mid-Back Work Chair,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.