Crimson RedGuest Chair, 25"W21-3/4"L33-1/2"H, Fixed, FabricSeat, IgnitionSeries (Discontinued)
- Mfr # HISB6.F.E.M.CU42.T
- Zoro # G6000976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HISB6.F.E.M.CU42.T
Zoro #
G6000976
UPC #
881728509149
Country of Origin
United States
Dimensions
Overall Height
33 1/2 in
Overall Width
25 in
Overall Depth
21 3/4 in
Back Width
18 in
Seat Depth
17 in
Seat Height
18 in
Seat Width
19 in
Back Height
18 in
Details
Item
Guest Chair
Arm Style
Fixed
Seat Color
Crimson Red
Seat Material
Fabric
Back Color
Crimson Red
Back Material
Fabric
Frame Material
Steel
Assembled/Unassembled
Assembled
Series
Ignition
Frame Color
Black
Standards
ANSI/BIFMA, ISTA
Features
Stain Resistant
Weight Capacity
300 lb
Description
Guest Chair, Back Color Crimson Red, Back Material Fabric, Frame Color Black, Frame Material Steel, Overall Depth 21 3/4 in, Overall Height 33 1/2 in, Overall Width 25 in, Seat Color Crimson Red, Seat Depth 17 in, Seat Height 18 in, Seat Material Fabric, Seat Width 19 in, Standards ANSI/BIFMA, ISTA, Weight Capacity 300 lb, Back Height 18 in, Back Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.