Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hon Kneespace Credenza, 72w x 24d x 29-1/2h, Mahogany H94243.NN

Kneespace Credenza, 72w x 24d x 29-1/2h, Mahogany (Discontinued)

  • Mfr # H94243.NN
  • Zoro # G0202494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94243.NN
Zoro #
G0202494
UPC #
089192688609
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Height
29.5"
Depth
24"

Details

Color
Mahogany
Type
Credenza
Material
Woodgrain Laminate
Item
Kneespace Credenza
Weight
253 lbs
Pedestal Style
Full-Height
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Series
HON 94000 Series
Number of Pedestals
2
Edge Type
Traditional Edge

Description

Kneespace Credenza

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.