Lateral File Cabinet, Charcoal, 64-1/4"H
- Mfr # HON895LS
- Zoro # G225074661
product price:Â
$
2,982.99
/ea
Key Features
Standards
Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
Finish
Baked Enamel
Form Factor
Legal, Letter
Locking
Integrated
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HON895LS
- Zoro #
- G225074661
- UPC #
- 089192853861
- Country of Origin
- United States
- Item
- Lateral File Cabinet
- Standards
- Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
- Finish
- Baked Enamel
- Form Factor
- Legal, Letter
- Locking
- Integrated
- Product Type
- Lateral File Cabinet
- Color
- Charcoal
- Pull Shape
- Drawer-Width Channel
- Number of Drawers
- 5
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 18 in
- Overall Height
- 64 1/4 in
Description
Lateral File Cabinet, Color Charcoal, Finish Baked Enamel, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 in, Overall Height 64 1/4 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, Pull Shape Drawer-Width Channel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.