Zoro Homepage
This item is Discontinued.
Hon Left Desk Return, 24 in D X 29 1/2 in H, 48 in W X H11516L.A.F.NN

Left Desk Return, 24 in D X 29 1/2 in H, 48 in W X (Discontinued)

  • Mfr # H11516L.A.F.NN
  • Zoro # G3945518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11516L.A.F.NN
Zoro #
G3945518
UPC #
020459734417
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Left Desk Return
Series
Valido
Base Material
Laminate
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Assembly
Not Required
Top Material
Laminate
Number of Points
0
Standards
ANSI/BIFMA, ISTA
Color Base
Mahogany
Color Top
Mahogany

Description

Left Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 48 in, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.