Zoro Homepage
This item is Discontinued.
Hon Left Desk Return, 24 in D X 29 1/2 in H, Mahogany, Laminate 42 in W X H105818L.NN

Left Desk Return, 24 in D X 29 1/2 in H, Mahogany, Laminate 42 in W X (Discontinued)

  • Mfr # H105818L.NN
  • Zoro # G3501088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105818L.NN
Zoro #
G3501088
UPC #
641128070607
Country of Origin
Unknown

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Left Desk Return
Finish
Mahogany
Color
Mahogany
Material
Laminate
Color Top
Mahogany
Base Material
Laminate
Series
10500
Top Material
Woodgrain Laminate
For Use With
HON 10500 Series Curved Corner Workstation HON105810NN
Includes
One Cord Grommet In Top and Cord Pass Through On Panel, 3/4th Pedestal With 2 Box/File Drawers, 3/4 in Adjustable Glides
Standards
ANSI/BIFMA, ISTA
Color Base
Mahogany
Assembly
Not Required
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Pedestals
1
Configuration
Box/File

Description

Left Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.