This item is Discontinued.

Hon Left Desk Return, 24 in D X 29 1/2 in H, 42 in W X HP3236L.N.S

Left Desk Return, 24 in D X 29 1/2 in H, 42 in W X (Discontinued)

  • Mfr # HP3236L.N.S
  • Zoro # G3945299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP3236L.N.S
Zoro #
G3945299
UPC #
641128358118
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Left Desk Return
Number of Points
0
Standards
ANSI/BIFMA, ISTA
Top Material
Steel
Series
Metro Classic
Color Base
Mahogany
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Color Top
Mahogany
Base Material
Steel
Assembly
Required

Description

Left Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 42 in, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.