Shop HON
See all product information
Create Account
LoveseatSofa, 26-3/4"D, 600 lb, Blk, Steel
- Mfr # HONVP3LLOVEBLK
- Zoro # G025075486
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Product Type
Love Seat
Frame Material
Steel
Standards
Meets or Exceeds ANSI/BIFMA Standards
Overall Height
29 in
Weight Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONVP3LLOVEBLK
- Zoro #
- G025075486
- UPC #
- 196785440602
- Country of Origin
- Mexico
- Item
- Loveseat Sofa
- Product Type
- Love Seat
- Frame Material
- Steel
- Standards
- Meets or Exceeds ANSI/BIFMA Standards
- Weight Capacity
- 600 lb
- Seat Material
- Polyurethane
- Back Color
- Black
- Back Material
- Polyurethane
- Frame Color
- Black
- Features
- Comfortable, Upholstered
- Seat Color
- Black
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 26 3/4 in
- Seat Width
- 43 in
- Seat Depth
- 18 in
- Overall Width
- 53 1/2 in
- Seat Height
- 29 in
Description
Loveseat Sofa, Back Color Black, Back Material Polyurethane, Frame Color Black, Frame Material Steel, Overall Depth 26 3/4 in, Overall Height 29 in, Overall Width 53 1/2 in, Product Type Love Seat, Seat Color Black, Seat Depth 18 in, Seat Height 29 in, Seat Material Polyurethane, Seat Width 43 in, Standards Meets or Exceeds ANSI/BIFMA Standards, Weight Capacity 600 lb, Number of Casters/Glides Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.