Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON2281VA10T
Zoro #
G0590915
UPC #
881728405151
Country of Origin
China
Dimensions
Width
26-3/4"
Overall Height
43-1/2"
Overall Depth
30-3/4"
Details
Arm Style
Adjustable
Seat Material
Mesh
Backrest
Mid With Lumbar Support, Breathable Mesh Back
Caster Type
Dual Wheeled
Color
Black
Item
Chair
Material
Base: Plastic
Weight Capacity
275 lb.
Series
Lota
Adjustable
Tilt
Style
Desk Chair
Description
HON Lota mesh back seating features an intuitive weight-activated tilt, so it eliminates the need for confusing levers or paddles. This mid-back chair also offers three-way pivoting arms. The upscale design is surprising at Lota's approachable price. Seat upholstery color is Black and back mesh color is Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.