Zoro Homepage

Mesh Back Task Stool, 27"x27"x52", Black

  • Mfr # BSXVL515LH10

  • Zoro # G101858538


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Style
Task Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVL515LH10
Zoro #
G101858538
UPC #
89191451518
Country of Origin
China

Details

Style
Task Stool

Description

Mid-back task stool with footring is ideal for standing-height workstations and tables. Breathable mesh back and thick foam seat cushioning provide all-day comfort. Polyester seat fabric is abrasion-resistant. Large scale seat and back accommodate a wider variety of users. The waterfall seat edge design helps increase leg circulation, and fixed arms enhance upper body support. Center-tilt mechanism rotates the seat from a point at the center to comfortably recline. Tilt tension controls the rate and ease of recline. Other functions include pneumatic seat-height adjustment from 23-3/4" to 33-1/2" and 360-degree swivel. Stool moves easily on 50mm nylon casters (hard) on the five-star base. Seat measures 19" wide x 18" deep. Back size is 18" wide x 22" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.