Zoro Homepage
This item is Discontinued.
Hon Task Chair, Height Adjustable, Mesh, Mesh: Black HONMH01MM10C

Task Chair, Height Adjustable, Mesh, Mesh: Black (Discontinued)

  • Mfr # HONMH01MM10C
  • Zoro # G0591055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONMH01MM10C
Zoro #
G0591055
UPC #
020459729581
Country of Origin
China

Dimensions

Overall Depth
35-1/2"
Overall Height
44"
Width
27-3/4"

Details

Arm Style
Height Adjustable
Seat Material
Mesh
Backrest
High With Lumbar Support, Sandwich Mesh Back
Caster Type
Dual Wheeled
Color
Mesh: Black
Item
Task Chair
Material
Base: Steel
Weight Capacity
250 lb.
Series
Boda
Adjustable
Tilt
Style
Executive Chair

Description

HON Boda work chairs feature breathable mesh that looks cool and keeps you cool, at a cool price. This high-back task chair features a suspended mesh back with a mesh upholstered foam seat for maximum comfort. The 2-to-1 synchro-tilt motion provides a stable, comfortable recline, making it perfect for executive offices. Seat upholstery color is Black and back mesh color is Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.