Zoro Homepage
This item is Discontinued.
Hon Mesh Task Chair, Adjustable Arms HONVL791BMSB

Mesh Task Chair, Adjustable Arms (Discontinued)

  • Mfr # HONVL791BMSB
  • Zoro # G4525994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONVL791BMSB
Zoro #
G4525994
UPC #
194446351106
Country of Origin
China

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Color
Black
Features
Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Standards
Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Includes
Arms
Weight
54 lbs
Application
General Office & Task
Adjustable
Swivel
Style
Task Chair
Arm Type
T-Bar
Weight Capacity (text)
Supports Up to 250 lb

Description

Dial in your comfort and style with a contemporary segmented mesh back. Synchro-tilt mechanism offers a full range of reclining positions. Height-adjustable arms put the support right where you want it. Adjustable headrest delivers executive-level comfort. Mesh back increases airflow and enhances support. Padded seat cushion conforms to your body to reduce pressure points. 360-degree swivel provides freedom of movement in any direction. Durable frame sits atop a durable five-star base. Hard casters move effortlessly on any surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.