Zoro Homepage
This item is Discontinued.
Hon 15" W 3 Drawer Mobile Pedestal, Light Gray, Letter H33720R.L.Q

15" W 3 Drawer Mobile Pedestal, Light Gray, Letter (Discontinued)

  • Mfr # H33720R.L.Q
  • Zoro # G0200629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H33720R.L.Q
Zoro #
G0200629
UPC #
631530590930
Country of Origin
United States

Dimensions

File Size
Letter
Height
28"
Width
15"
Depth
19.88"

Details

Color
Light Gray
Number of Drawers
3
File Cabinet Type
Mobile
Series
Brigade 800 Series
Item
Mobile Pedestal
Assembled/Unassembled
Assembled

Description

Mobile Pedestal File w/1 File/2 Box Drwr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.