Zoro Homepage
This item is Discontinued.
Hon Fabric, Height And Width Adjustable, Black HONVL282A2VA10T

Fabric, Height And Width Adjustable, Black (Discontinued)

  • Mfr # HONVL282A2VA10T
  • Zoro # G0592139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONVL282A2VA10T
Zoro #
G0592139
UPC #
191734930081
Country of Origin
China

Dimensions

Width
26-1/2"
Seat Depth
25.2"
Overall Depth
25-1/4"
Overall Height
31.5"

Details

Arm Style
Height And Width Adjustable
Material
Base: Plastic
Color
Black
Seat Material
Fabric
Item
Chairs/Stools
Back Material
Fabric
Back Color
Black
Backrest
Mid
Base Material
Plastic
Standards
Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Weight Capacity
Supports Up to 250 lb
Series
Network
Number of Casters
Five Hooded Dual-Wheel Casters
Application
General Office & Task
Weight
46.96 lbs

Description

HONĀ® Network Mid-Back Task Chair, Supports up to 250 lbs., Black Seat/Black Back, Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.