
Nucleus Series Work Chair, Black ilira-stretch M4 Back, Black Seat (Discontinued)
- Mfr # HN1.A.H.IM.CU10.SB.T
- Zoro # G5077193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN1.A.H.IM.CU10.SB.T
Zoro #
G5077193
UPC #
641128592789
Country of Origin
United States
Dimensions
Overall Width
28.75"
Width
20"
Depth
25.75"
Height
21.5"
Overall Height
44.75"
Details
Arm Style
Padded T-Bar
Seat Color
Black
Back Color
Black
Color
Black
Item
Nucleus Series Work Chair,Black ilira-st
Material
100% Polyester
Weight Capacity
Supports Up to 300 lb
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Lumbar Support
No
Features
Arms Included, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Application
Executive & Management; General Office & Task
Capacity
Supports Up to 300 lb
Weight
52 lbs
Style
Work Chair
Description
Nucleus Series Work Chair,Black Ilira-s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.