Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H2283.VA90.PA
Zoro #
G5905706
UPC #
881728407964
Country of Origin
China
Dimensions
Seat Width
20 in
Seat Depth
17 in
Back Height
24 in
Overall Depth
30 3/4 in
Seat Height Max.
21 in
Overall Height
43 3/8 in
Back Width
18 in
Overall Width
26 3/4 in
Seat Height Min.
17 in
Seat Height
20 in
Description
Desk Chair, Overall Width 26 3/4 in, Overall Depth 30 3/4 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 17 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Lota, Standards ANSI/BIFMA, ISTA, Back Height 24 in, Back Width 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.