Zoro Homepage
This item is Discontinued.
Hon Desk Chairs, Fabric, No Arms H7703.H.NT10.T

Desk Chairs, Fabric, No Arms (Discontinued)

  • Mfr # H7703.H.NT10.T
  • Zoro # G3034809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7703.H.NT10.T
Zoro #
G3034809
UPC #
641128272186
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
18 in
Back Height
20 in
Seat Height Min.
16 in
Overall Width
26 in
Back Width
18 in
Cushion Thickness
4 in
Overall Height
42 1/2 in
Seat Height Max.
21 in
Overall Depth
34 in
Seat Height
20 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Steel
Item
Desk Chair
Base Style
5-Star
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Color
Black
Number of Glides
0
Series
7700
Weight Capacity
300 lb
Standards
ANSI/BIFMA, ISTA
Frame Material
Steel

Description

Desk Chair, Overall Width 26 in, Overall Depth 34 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 300 lb, Series 7700, Standards ANSI/BIFMA, ISTA, Back Height 20 in, Back Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.