Shop HON

Office Chair, 46 1/2 in H, Black

  • Mfr # 2091SR11T
  • Zoro # G4497510

product price: 
$
781.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Style
Executive Chair
Material
Leather
Color
Black
Height
21.25"
Width
21"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2091SR11T
Zoro #
G4497510
UPC #
-
Country of Origin
Mexico

Dimensions

Height
21.25"
Width
21"
Depth
29.75"
Overall Width
26.25"
Seat Depth
22 in
Overall Depth
29 3/4 in
Seat Width
21 in
Back Width
22 in
Overall Height
46.5"
Maximum Seat Height
21 1/4 in
Maximum Overall Height
46 1/2 in
Minimum Arm Height
7 in
Notional Size
Standard
Minimum Seat Height
16 3/4 in
Maximum Arm Height
7 in

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Chair,Exec,Leather,Bk
Capacity
Supports Up to 300 lb
Weight Capacity
300 lb
Seat Material
Leather
Frame Color
Black
Series
Pillow-Soft
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Frame Material
Plastic
Back Material
Leather
Seat Color
Black
Back Color
Black
Application
Executive & Management; General Office & Task
Weight
57 lbs
Assembly
Unassembled
Lumbar Support
Fixed
Number of Arms
2
Style Classification
Executive
Seat Adjustments
Height
Tilting Back
Yes
Adjustable Arms
No
Number of Feet
5
Adjustable Tilt Tension
Yes
Support Style
Frame
Adjustable Seat
Yes
Number of Casters/Glides
5
Rolling
Yes
Tilt Configuration
Freely Locking Tilt
Includes Footrest
No

Description

Office Chair, Adjustable Arms No, Overall Width 26 1/4 in, Overall Depth 29 3/4 in, Maximum Seat Height 21 1/4 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 22 in, Seat Width 21 in, Seat Material Leather, Back Material Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Series Pillow-Soft, Style Classification Executive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.