Zoro Homepage
This item is Discontinued.
Hon Office Desk Desk, 34000, 1Dw, 45.25W, Mca, 24" D X 29-1/2" H, 45-1/4" W X Laminate, Mocha HON34002RMOP

Office Desk Desk, 34000, 1Dw, 45.25W, Mca, 24" D X 29-1/2" H, 45-1/4" W X Laminate, Mocha (Discontinued)

  • Mfr # HON34002RMOP
  • Zoro # G4502018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON34002RMOP
Zoro #
G4502018
UPC #
035349244914
Country of Origin
United States

Dimensions

Overall Width
45-1/4"
Overall Depth
24"
Overall Height
29-1/2"
Width
45-1/4"
Worksurface Thickness
1.13"

Details

Type
Office Desk
Item
Desk,34000,1Dw,45.25W,Mca
Color
Mocha
Material
Laminate
Number of Drawers
2
Series
34000 Series
Frame Material
Steel
Number of Pedestals
1
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Base Material
Metal
Pedestal Style
3/4-Height
Work Surface Material
Woodgrain Laminate
Shape
Rectangular
Base Color
Mocha/Black
Edge Type
Square
Product Type
Desk,34000,1Dw,45.25W,Mca
Drawer Configuration
Right: Box/File; Center: Box

Description

Desk,34000,1Dw,45.25W,Mca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.