This item is Discontinued.

Hon Office Desk, 30 in D X 29 1/2 in H, 48 in W X HON38251QQ

Office Desk, 30 in D X 29 1/2 in H, 48 in W X (Discontinued)

  • Mfr # HON38251QQ
  • Zoro # G3944249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON38251QQ
Zoro #
G3944249
UPC #
089192667765
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
2
Assembly
Fully Assembled
Color Top
Light Gray
Standards
ANSI/BIFMA, ISTA
Number of Pedestals
1
Keyboard Shelf
No
Handle
No
Color Base
Light Gray
Pedestal Location
Right
Pedestal Style
Three-Quarter
Series
38000
Top Material
Steel

Description

Office Desk, Number of Drawers 2, Number of Pedestals 1, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 48 in, Pedestal Location Right, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.