Zoro Homepage
This item is Discontinued.
Hon Office Desk, 30 in D X 29 1/2 in H, 60 in W X HON38155QQ

Office Desk, 30 in D X 29 1/2 in H, 60 in W X (Discontinued)

  • Mfr # HON38155QQ
  • Zoro # G3944267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON38155QQ
Zoro #
G3944267
UPC #
631530672438
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
4
Pedestal Style
Three-Quarter
Top Material
Steel
Standards
ANSI/BIFMA, ISTA
Handle
No
Number of Pedestals
2
Color Base
Light Gray
Assembly
Fully Assembled
Pedestal Location
Left and Right
Series
38000
Color Top
Light Gray
Keyboard Shelf
No

Description

Office Desk, Number of Drawers 4, Number of Pedestals 2, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.