Zoro Homepage
This item is Discontinued.
Hon Office Desk, 30 in D X 29 1/2 in H, Mahogany/Charcoal, Steel 66 in W X H34973R.N.S

Office Desk, 30 in D X 29 1/2 in H, Mahogany/Charcoal, Steel 66 in W X (Discontinued)

  • Mfr # H34973R.N.S
  • Zoro # G3037189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H34973R.N.S
Zoro #
G3037189
UPC #
641128496889
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Finish
Mahogany/Charcoal
Color
Mahogany/Charcoal
Material
Steel
Number of Drawers
2
Number of Pedestals
1
Keyboard Shelf
No
Series
34000
Color Base
Charcoal
Pedestal Style
Three-Quarter
Includes
Right Pedestal and Spring Loaded Follower Block
Pedestal Location
Right
Top Material
High Pressure Laminate
Assembly
Easy to Assemble (ETA)
Standards
ANSI/BIFMA, ISTA
Base Material
Steel
Handle
Square
Color Top
Mahogany
Configuration
Box/File

Description

Office Desk, Number of Drawers 2, Number of Pedestals 1, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 66 in, Pedestal Location Right, Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.