Zoro Homepage
This item is Discontinued.
Hon Office Desk, 30 in D X 29 1/2 in H, Harvest, Laminate 66 in W X H10583R.CC

Office Desk, 30 in D X 29 1/2 in H, Harvest, Laminate 66 in W X (Discontinued)

  • Mfr # H10583R.CC
  • Zoro # G2256515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10583R.CC
Zoro #
G2256515
UPC #
089191355748
Country of Origin
Unknown

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Finish
Harvest
Color
Harvest
Material
Laminate
Number of Drawers
2
Number of Pedestals
1
Assembly
Fully Assembled
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
ANSI/BIFMA, ISTA
Pedestal Style
Three-Quarter
Includes
Single Right Pedestal and Hangrails
Handle
Locking Finger
Color Top
Harvest
Pedestal Location
Right
Base Material
Woodgrain Laminate
Color Base
Harvest
Top Material
Thermally-Fused Woodgrain Laminate
Series
10500
Keyboard Shelf
No
Configuration
Box/File

Description

Office Desk, Number of Drawers 2, Number of Pedestals 1, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 66 in, Pedestal Location Right, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.