Zoro Homepage
This item is Discontinued.
Hon Office Desk, 36 in D X 29 1/2 in H, 72 in W X H105890.NN

Office Desk, 36 in D X 29 1/2 in H, 72 in W X (Discontinued)

  • Mfr # H105890.NN
  • Zoro # G3944650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105890.NN
Zoro #
G3944650
UPC #
020459035491
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
5
Color Base
Mahogany
Top Material
Laminate
Assembly
Fully Assembled
Pedestal Location
Left and Right
Handle
No
Keyboard Shelf
No
Color Top
Mahogany
Series
10500
Standards
ANSI/BIFMA, ISTA
Pedestal Style
Full
Number of Pedestals
2

Description

Office Desk, Number of Drawers 5, Number of Pedestals 2, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.