Zoro Homepage
This item is Discontinued.
Hon Office Desk, 36 in D X 29 1/2 in H, Mahogany/Charcoal, Steel 72 in W X H38294L.N.S

Office Desk, 36 in D X 29 1/2 in H, Mahogany/Charcoal, Steel 72 in W X (Discontinued)

  • Mfr # H38294L.N.S
  • Zoro # G3502810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38294L.N.S
Zoro #
G3502810
UPC #
089192673605
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Finish
Mahogany/Charcoal
Color
Mahogany/Charcoal
Material
Steel
Number of Drawers
2
Series
38000
Includes
(1) Desk, (1) Left Pedestal Box/File, (1) Pencil Tray, Wire Management System
Top Material
Steel-Reinforced High-Pressure Laminate
Handle
Locking Recessed
Color Base
Charcoal
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Color Top
Mahogany
Pedestal Location
Left
Standards
ANSI/BIFMA, ISTA
Number of Pedestals
1
Pedestal Style
Three-Quarter
Assembly
Fully Assembled
Keyboard Shelf
No
For Use With
38000 Series Peninsula, Return, Bridge and Single Pedestal Credenza
Base Material
Metal
Configuration
Box/File

Description

Office Desk, Number of Drawers 2, Number of Pedestals 1, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.