Zoro Homepage
This item is Discontinued.
Hon Office Desk, 36 in D X 29 1/2 in H, Mahogany, Laminate 72 in W X H10593.NN

Office Desk, 36 in D X 29 1/2 in H, Mahogany, Laminate 72 in W X (Discontinued)

  • Mfr # H10593.NN
  • Zoro # G2255176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10593.NN
Zoro #
G2255176
UPC #
641128986588
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Finish
Mahogany
Color
Mahogany
Material
Laminate
Number of Drawers
4
Pedestal Style
Three-Quarter
Number of Pedestals
2
Base Material
Woodgrain Laminate
Includes
(1) Desk, (2) Pedestals Box/File
Handle
Locking Finger
Color Top
Mahogany
Series
10500
Assembly
Fully Assembled
Color Base
Mahogany
Pedestal Location
Left and Right
Top Material
Thermally-Fused Woodgrain Laminate
Standards
ANSI/BIFMA, ISTA
Keyboard Shelf
No
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Configuration
Box/File

Description

Office Desk, Number of Drawers 4, Number of Pedestals 2, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in, Pedestal Location Left and Right, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.