Zoro Homepage
This item is Discontinued.
Hon Office Desk, 30 in D X 29 1/2 in H, 60 in W X H10726.NN

Office Desk, 30 in D X 29 1/2 in H, 60 in W X (Discontinued)

  • Mfr # H10726.NN
  • Zoro # G3944565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10726.NN
Zoro #
G3944565
UPC #
782986016519
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk
Number of Drawers
0
Number of Pedestals
0
Color Top
Mahogany
Top Material
Laminate
Color Base
Mahogany
Handle
Finger
Standards
ANSI/BIFMA, ISTA
Series
10700
Keyboard Shelf
No
Pedestal Style
None
Pedestal Location
None
Assembly
Easy to Assemble (ETA)

Description

Office Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location None, Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.