This item is Discontinued.

Hon Office Desk Shell, 30 in D X 29 1/2 in H, 60 in W X H107825.NN

Office Desk Shell, 30 in D X 29 1/2 in H, 60 in W X (Discontinued)

  • Mfr # H107825.NN
  • Zoro # G3944538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H107825.NN
Zoro #
G3944538
UPC #
745123180344
Country of Origin
Unknown

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in

Details

Item
Office Desk Shell
Number of Drawers
0
Pedestal Style
None
Series
10700
Keyboard Shelf
No
Handle
Finger
Standards
ANSI/BIFMA, ISTA
Pedestal Location
None
Assembly
Easy to Assemble (ETA)
Top Material
Laminate
Color Top
Mahogany
Color Base
Mahogany
Number of Pedestals
0

Description

Office Desk Shell, Number of Drawers 0, Number of Pedestals 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location None, Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.