
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4041.MB.Y
Zoro #
G5046752
UPC #
-
Country of Origin
United States
Dimensions
Height
17.75"
Depth
21.63"
Width
17.75"
Overall Height
30.63"
Overall Width
19.13"
Details
Color
Mulberry
Material
Polymer
Weight Capacity
Supports Up to 300 lb
Style
Stacking Chair
Item
Olson Stacker Series Chair,Mulberry,PK4
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Application
Breakroom & Foodservice; Conference & Meeting
Caster Type
Glides
Product Type
Olson Stacker Series Chair,Mulberry,PK4
Description
Olson Stacker Series Chair,Mulberry,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.