Zoro Homepage

Panel, 60"x24", Gray

  • Mfr # BSXP6024GYGY

  • Zoro # G001845973


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Overall Height
60 in
Overall Width
24 in
Features
Glide, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXP6024GYGY
Zoro #
G001845973
UPC #
20459755115
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
24 in

Details

Material
Plastic
Color
Gray
Item
Panel
Features
Glide, Durable
Application
Workstation, Office

Description

60" high panel with adjustable glides is part of the HON Verse Panel System. Panel systems make the most of available space by accommodating existing furnishings, enhancing productivity and giving your office a professional look. Verse panel features soft, padded fabric with foam padding underneath. Use this 24" wide panel to create privacy, divide a room or wrap around desks. QuickConnect connectors (sold separately) allow easy installation. Simply snap onto connectors at the top and bottom of the panel and slide the panels together. This connecting hardware (sold separately) allows panels to be arranged in straight, multiple-height, 90-degree, three-way and four-way configurations. Panel construction includes a 1" powder-coated steel frame with interior reinforcement; 1/4" foam padding; and 1/8" medium-density fiberboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.