This item is Discontinued.

Hon Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Gray HONVP3LLOVEGRY

Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Gray (Discontinued)

  • Mfr # HONVP3LLOVEGRY
  • Zoro # G708996244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONVP3LLOVEGRY
Zoro #
G708996244
UPC #
196785440640
Country of Origin
United States

Dimensions

Depth
26.75"
Overall Width
53.5"
Max. Seat Height
29"
Seat Depth
18"
Overall Height
29"
Seat Width
43 in

Details

Upholstery Material
Fabric
Series Name
HONĀ® Parkwyn Series
Item
Sofas/Loveseats
Color
Light Gray
Base Material
Wood
Standards
Meets or Exceeds ANSI/BIFMA Standards
Base/Frame Color
Oak
Individuals Accommodated
2

Description

The Parkwyn loveseat offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Quickly remove the back cushions for easy cleaning. Simplify your life with easy toolless assembly. Tested to the quality standards of HON experts.


  • Offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration.
  • This soft-seating solution provides smart sophistication with a budget-friendly bottom line.
  • Quickly remove the back cushions for easy cleaning.
  • Simplify your life with easy toolless assembly.
  • Tested to the quality standards of HON experts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.