This item is Discontinued.

Hon Pedestal Desk L Right 3/4-Height Pedestal Desk, 30 in D X 29.5" H, 66" W X Woodgrain Laminate H10583R.CC

Pedestal Desk L Right 3/4-Height Pedestal Desk, 30 in D X 29.5" H, 66" W X Woodgrain Laminate (Discontinued)

  • Mfr # H10583R.CC
  • Zoro # G2182535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10583R.CC
Zoro #
G2182535
UPC #
089191355748
Country of Origin
United States

Dimensions

Overall Width
66"
Overall Depth
30 in
Overall Height
29.5"
Depth
30"
Thickness
1.13"

Details

Type
Pedestal Desk
Item
L Right 3/4-Height Pedestal Desk
Color
Harvest
Material
Woodgrain Laminate
Number of Drawers
2
Number of Shelves
0
Weight
229 lbs
Work Surface Material
Thermally Fused Woodgrain Laminate
Base Material
Woodgrain Laminate
Series
HON 10500 Series
For Use With
HON® 10500 Series™ Natural Maple Returns
Number of Pedestals
1
Pedestal Style
3/4-Height
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Shape
L-Shaped; Right-Hand
Edge Type
Square
Base Color
Harvest
Drawer Configuration
Right: Box/File

Description

L Right 3/4-Height Pedestal Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.