Zoro Homepage
This item is Discontinued.
Hon Pedestal Desk Double Pedestal Desk, 36 in D X 29.5" H, 72" W X Woodgrain Laminate, Mahogany H94271.NN

Pedestal Desk Double Pedestal Desk, 36 in D X 29.5" H, 72" W X Woodgrain Laminate, Mahogany (Discontinued)

  • Mfr # H94271.NN
  • Zoro # G0202327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94271.NN
Zoro #
G0202327
UPC #
089192514984
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
36 in
Overall Height
29.5"
Depth
36"

Details

Type
Pedestal Desk
Item
Double Pedestal Desk
Color
Mahogany
Material
Woodgrain Laminate
Number of Drawers
5
Number of Shelves
0
Weight
307 lbs
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Work Surface Material
High-Pressure Laminate
Base Material
Woodgrain Laminate
Number of Pedestals
2
Series
HON 94000 Series
Pedestal Style
Full-Height
Base Color
Mahogany
Edge Type
Traditional
Shape
Rectangular
Drawer Configuration
Left: Box/File; Right: Box/File; Center: Box

Description

Double Pedestal Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.