Shop HON
See all product information
Create Account
PedestalDesk, 66"W, Mahogny, Laminate, Steel
- Mfr # HON38291RNS
- Zoro # G825074825
product price:Â
$
2,032.99
/ea
Free Shipping & Returns
Key Features
Desktop Material
Laminate
Frame Material
Steel
Number of Box Drawers
1
Number of Drawers
2
Frame Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HON38291RNS
- Zoro #
- G825074825
- UPC #
- 089192682515
- Country of Origin
- United States
- Item
- Pedestal Desk
- Desktop Material
- Laminate
- Frame Material
- Steel
- Number of Box Drawers
- 1
- Number of Drawers
- 2
- Frame Color
- Charcoal
- Pedestal Location
- Right Main
- Drawer Slide Type
- Ball Bearing
- Number of File Drawers
- 1
- Number of Pedestals
- 1
- Desktop Color
- Mahogany
- Number of Cable Holes
- 4
- Includes Center Drawer
- No
- Includes
- Box Drawer, File Drawer
- Includes Modesty Panel
- Yes
- Product Type
- Single Pedestal Desk
- Pull Material
- Plastic
Dimensions
- Desktop Thickness
- 1 in
- Overall Width
- 66 in
- Overall Depth
- 30 in
- Overall Height
- 29 1/2 in
Description
Pedestal Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Mahogany, Desktop Material Laminate, Frame Color Charcoal, Frame Material Steel, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 66 in, Pedestal Location Right Main, Product Type Single Pedestal Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.