Shop HON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PedestalDesk, 66"W, Mahogny, Laminate, Steel
- Mfr # HONP3265RNS
- Zoro # G625075244
product price:Â
$
1,623.99
/ea
Key Features
Includes
Box Drawer, Center Drawer, File Drawer
Includes Center Drawer
Yes
Overall Depth
30 in
Pedestal Location
Right Main
Pull Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONP3265RNS
- Zoro #
- G625075244
- UPC #
- 641128323871
- Country of Origin
- United States
- Item
- Pedestal Desk
- Includes
- Box Drawer, Center Drawer, File Drawer
- Includes Center Drawer
- Yes
- Pedestal Location
- Right Main
- Pull Material
- Plastic
- Desktop Color
- Mahogany
- Product Type
- Single Pedestal Desk
- Number of Pedestals
- 1
- Number of Box Drawers
- 2
- Number of Drawers
- 2
- Number of Cable Holes
- 4
- Includes Modesty Panel
- Yes
- Desktop Material
- Laminate
- Frame Color
- Charcoal
- Frame Material
- Steel
- Number of File Drawers
- 2
Dimensions
- Overall Depth
- 30 in
- Desktop Thickness
- 1 in
- Overall Width
- 66 in
- Overall Height
- 29 1/2 in
Description
Pedestal Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Mahogany, Desktop Material Laminate, Frame Color Charcoal, Frame Material Steel, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 66 in, Pedestal Location Right Main, Product Type Single Pedestal Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.