This item is Discontinued.

Hon PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE 2092SR11T

PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (Discontinued)

  • Mfr # 2092SR11T
  • Zoro # G210772077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092SR11T
Zoro #
G210772077
UPC #
20459337700
Country of Origin
United States

Description

Tufted, gathered cushions w stain-resistant protection. Memory foam in seat cushion responds to body dynamics. Fiber fill in back w recess at the base to cradle the lumbar region. Meets or exceeds ANSI/BIFMA standards. Recommended Application Areas: Executive & Management; General Office & Task; Seat Color: Black; Back Color: Black; Color Family: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.