Shop HON
See all product information
Create Account
Rectangle Occasional Table, Mahogany Top, High-Pressure Laminate
- Mfr # H80193.NN
- Zoro # G4901064
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
20"
Height
20"
Tabletop Material
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H80193.NN
- Zoro #
- G4901064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Length
- 20"
- Height
- 20"
Details
- Item
- Occasional Table
- Shape
- Rectangle
- Tabletop Material
- Mahogany
- Tabletop Color
- High-Pressure Laminate
- Frame Color
- Mahogany
- Frame Material
- Wood
- Leg Type
- 4 Legs
- Leg Color
- Mahogany
- Assembled/Unassembled
- Unassembled
- Surface Material
- Laminate
- Base Type
- (4) Legs
Description
Sleek, contemporary styling that's durable. 2" thick honeycomb tops have a hollow core, making them extremely lightweight. Tops are abrasion- and stain-resistant thermal-fused laminate. Easy to assemble.
- Sleek, contemporary styling that's durable.
- Ideal for high traffic areas such as reception areas, lounges and offices.
- Tops are abrasion- and stain-resistant thermal-fused laminate.
- Solid wood legs are easy to attach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.