Zoro Homepage
This item is Discontinued.
Hon Rectangle Top, Table, 24x60, HrvBlack , 60" W Black Tabletop Laminate MT2460GNCP

Rectangle Top, Table, 24x60, HrvBlack , 60" W Black Tabletop Laminate (Discontinued)

  • Mfr # MT2460GNCP
  • Zoro # G6918033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2460GNCP
Zoro #
G6918033
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
24"

Details

Shape
Rectangle
Color
Black, Harvest
Type
Table top
Item
Top,Table,24x60,HrvBlack
Surface Material
Laminate
Tabletop Color
Black

Description

Top,Table,24x60,HrvBlack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.