Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hon Rectangle Utility Table, 72" W, 36" L, 29" H, Mocha/Black High-Pressure Laminate HONUTM3672MOPCH

Rectangle Utility Table, 72" W, 36" L, 29" H, Mocha/Black High-Pressure Laminate (Discontinued)

  • Mfr # HONUTM3672MOPCH
  • Zoro # G4501029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONUTM3672MOPCH
Zoro #
G4501029
UPC #
035349246499
Country of Origin
United States

Dimensions

Width
72"
Length
36"
Height
29"

Details

Item
Utility Table
Shape
Rectangle
Tabletop Material
Mocha/Black
Tabletop Color
High-Pressure Laminate
Frame Color
Chrome
Frame Material
Steel
Edge Type
Self
Leg Type
4 Legs
Leg Color
Chrome
Assembled/Unassembled
Unassembled

Description

Table,Utility,76Wx36D,Mca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.