Zoro Homepage
This item is Discontinued.
Hon Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Cognac H10712L.COGNCOGN

Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Cognac (Discontinued)

  • Mfr # H10712L.COGNCOGN
  • Zoro # G5230423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10712L.COGNCOGN
Zoro #
G5230423
UPC #
888206024132
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
24 in
Overall Height
29-1/2 in
Width
48"
Top Thickness
1 in

Details

Type
Return Shell
Item
Returns
Color
Cognac
Number of Drawers
2
Pedestal Style
Full-Height
Top Material
High-Pressure Laminate
Number of Pedestals
1
For Use With
HON 10700 Series Cognac Single-Pedestal Desk (10783RCO), Desk Shell (107825CO) and Peninsula (10726CO)
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Edge Type
Waterfall Edge
Base Material
Laminate
Series
HON 10700
Drawer Configuration
Left: File/File
Return Orientation
Left

Description

HONĀ® 10700 Series Full Left Pedestal Return, 48w x 24d x 29 1/2h, Cognac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.