Zoro Homepage
This item is Discontinued.
Hon Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Oak H38216L.C.L

Return Shell Returns, 24 in D X 29-1/2 in H, 48" W X Oak (Discontinued)

  • Mfr # H38216L.C.L
  • Zoro # G5229242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38216L.C.L
Zoro #
G5229242
UPC #
89192125722
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
24 in
Overall Height
29-1/2 in
Width
48"

Details

Type
Return Shell
Item
Returns
Color
Oak
Number of Drawers
2
Edge Type
Squared Edge
For Use With
HON 38000 Series Corner Unit, Single Pedestal Desk or inL in Workstation Desk
Base Material
Metal
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Series
HON® 38000 Series
Pedestal Style
3/4-Height
Number of Pedestals
1
Top Material
Steel-Reinforced High-Pressure Laminate
Drawer Configuration
Left: Box/File
Return Orientation
Left

Description

HON® 38000 Series Flush Return, Left, 48w x 24d x 29-1/2h, Harvest/Putty


  • Not freestanding. Attach to single pedestal desk or L-workstation desk to create an L-workstation.
  • High-pressure laminate top is moisture-, scratch- and stain-resistant.
  • Drawers operate on steel ball bearing slides.
  • Tru-fit mitered drawers.
  • Core removable lock.
  • Cord management grommets and modesty panel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.