Zoro Homepage
This item is Discontinued.
Hon Right Desk Return, 24 in D X 29 1/2 in H, 48 in W X HON38215RQQ

Right Desk Return, 24 in D X 29 1/2 in H, 48 in W X (Discontinued)

  • Mfr # HON38215RQQ
  • Zoro # G3945475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON38215RQQ
Zoro #
G3945475
UPC #
089192668458
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Right Desk Return
Assembly
Not Required
Color Top
Light Gray
Base Material
Steel
Standards
ANSI/BIFMA, ISTA
Series
38000
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Color Base
Light Gray
Top Material
Steel
Number of Points
0

Description

Right Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 48 in, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.