Zoro Homepage
This item is Discontinued.
Hon Round Table Top, 42" Diameter, Harvest HTLD42.GC.N.C

Round Table Top, 42" Diameter, Harvest (Discontinued)

  • Mfr # HTLD42.GC.N.C
  • Zoro # G0204016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTLD42.GC.N.C
Zoro #
G0204016
UPC #
020459760836
Country of Origin
United States

Dimensions

Diameter
42"
Thickness
1.13"

Details

Tabletop Color
High-Pressure Laminate
Material
High-Pressure Laminate
Item
Table Top
Assembled/Unassembled
Assembled
Shape
Round
Edge Type
Smooth Flat
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Series
HONĀ® 10500 Series
Features
42" Top
For Use With
HONĀ® Cylinder Base
Edge Detail Profile
Smooth Flat Edge

Description

The perfect addition to your office or meeting room. Durable, easy-care laminate is abrasion- and stain-resistant. Top and Base sold and shipped separatelyORDER BOTH.


  • Top and Base sold and shipped separatelyORDER BOTH.
  • The perfect addition to your office or meeting room.
  • Durable, easy-care laminate is abrasion- and stain-resistant.
  • Smooth edge for comfort on arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.