Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSX120SB11T
Zoro #
G401770554
UPC #
192767012157
Country of Origin
China
Dimensions
Seat Width
20 7/8 in
Seat Depth
17 3/4 in
Overall Depth
28 1/4 in
Overall Width
26 in
Seat Height Max.
21 3/4 in
Overall Height
47 13/64 in
Seat Height Min.
17 3/4 in
Details
Arm Style
Fixed
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Plastic Glides
Base Color
Black
Item
Segmented Back Executive Chair
Standards
BIFMA
Features
Integrated Lumbar, Pneumatic Height Adjustment, Swivel Tilt
Assembled/Unassembled
Unassembled
Weight Capacity
275 lb
Style
Executive Chair
Description
Segmented Back Executive Chair, Overall Width 26 in, Overall Depth 28 1/4 in, Seat Color Black, Back Color Black, Seat Depth 17 3/4 in, Seat Width 20 7/8 in, Seat Material Leather, Back Material Leather, Weight Capacity 275 lb, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.