Shelf, f/Partition, Steel, 30"x12-3/4"x14-1/2", Gray

  • Mfr # BSXVSH30GYGY

  • Zoro # G201858469


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Depth
12.8 in
Features
Durable, Glide
Width
30 in
Application
Binder, Office, Book, Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSXVSH30GYGY
Zoro #
G201858469
UPC #
745123015707
Country of Origin
United States

Dimensions

Depth
12.8 in
Width
30 in

Details

Item
Shelf
Color
Light Gray
Features
Durable, Glide
Application
Binder, Office, Book, Workstation

Description

Steel hang-on shelf offers an open shelf in a cubicle for easier access. Shelf is compatible with the HON Verse Panel System. Mounted shelf features stylish end panels and is made of 16-gauge steel with a powder-coat finish. High end panels on sides eliminate items from slipping or falling off. Shelves hang over the top of panels to make the most of vertical surfaces. Easy assembly without tools helps save valuable time. Supporting panel must match the width of the shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.