SittingStool, PUR, Ignition 2.0,300 lb
- Mfr # HONI2S1AMLU10T
- Zoro # G025075653
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Back Color
Black
Back Height
23 in
Number of Casters/Glides
5
Seat Width
19 in
Minimum Seat Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONI2S1AMLU10T
- Zoro #
- G025075653
- UPC #
- 191734368167
- Country of Origin
- Mexico
- Item
- Sitting Stool
- Back Color
- Black
- Number of Casters/Glides
- 5
- Frame Color
- Black
- Adjustable Arms
- Yes
- Tilting Back
- Yes
- Weight Capacity
- 300 lb
- Series
- Ignition 2.0
- Assembly
- Unassembled
- Includes
- Task Chair
- Caster/Glide Type
- Swivel
- Number of Arms
- 2
- Features
- 360 Degree Swivel, Contoured, Height Adjustment, Pneumatic
- Standards
- SCS Indoor Advantage Gold
- Includes Footrest
- No
- Back Material
- Polyurethane
- Seat Color
- Black
- Seat Material
- Polyurethane
- Arm Adjustment
- Height
- Frame Material
- Steel
Dimensions
- Back Height
- 23 in
- Seat Width
- 19 in
- Minimum Seat Height
- 23 in
- Maximum Overall Height
- 53 in
- Seat Thickness
- 3 in
- Notional Size
- Standard
- Maximum Seat Height
- 32 in
- Minimum Overall Height
- 45 in
- Overall Depth
- 26 1/2 in
- Overall Width
- 27 in
- Seat Depth
- 16 in
Description
Sitting Stool, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 26 1/2 in, Maximum Seat Height 32 in, Maximum Overall Height 53 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 16 in, Seat Width 19 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Series Ignition 2.0, Style Classification Not Applicable, Minimum Seat Height 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.