
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVR1ACLC90TK
Zoro #
G5078462
UPC #
-
Country of Origin
United States
Dimensions
Height
23"
Width
19"
Overall Width
29.5"
Depth
29.5"
Overall Height
41.75"
Details
Style
Mid Back Task Chair
Material
Fabric
Color
Midnight
Capacity
Supports Up to 300 lb
Item
Solve Series ReActiv Back Task Chair,Mid
Includes
Arms
Features
Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Office Chair Style
Task Chair
Standards
Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Back Color
Charcoal
Weight
47 lbs
Application
General Office & Task
Arm Type
Padded T-Bar
Description
Solve Series ReActiv Back Task Chair,Mid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.