Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H105323.NN
Zoro #
G6757764
UPC #
641128172561
Country of Origin
Unknown
Dimensions
Depth
14 5/8 in
Height
37 1/8 in
Width
48 in
Overall Width
48
Overall Depth
14-5/8
Overall Height
37-1/8
Details
Item
Hutch
Series
10500
Color
Mahogany
Assembly
Required
Standards
ANSI/BIFMA, ISTA
Material
Laminate
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Self-Closing Adjustable Hinged Doors
Doors
4
Description
Hutch, Color Mahogany, Assembly Required, Standards ANSI/BIFMA, ISTA, Overall Height 37-1/8 In., Overall Width 48 In., Material Laminate, Includes Self-Closing Adjustable Hinged Doors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.