
Stacking Chair Fixed Arms, Motivate Series, Fabric Black (Discontinued)
- Mfr # HMN2.F.A.IM.ON.CU10.PLAT
- Zoro # G5964393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMN2.F.A.IM.ON.CU10.PLAT
Zoro #
G5964393
UPC #
35349187266
Country of Origin
United States
Dimensions
Cushion Thickness
1/2"
Height
23"
Depth
23.13"
Width
26.8"
Back Width
19.5"
Seat Width
17"
Back Height
18.38"
Overall Height
34"
Overall Width
26.75"
Overall Depth
23-1/8"
Seat Depth
17.38"
Seat Height
19 in
Seat Height Max.
19.25"
Description
HONĀ® Motivate Nesting/Stacking Flex-Back Chair, Onyx Seat/Black Back, Platinum Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.