Shop HON
See all product information
Create Account
Standard Multi-Shelf Bookcases
- Mfr # HS30ABC.P
- Zoro # G315551096
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Color
Black
Shelf Capacity
87.5 lb
Shelf Depth
12 5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS30ABC.P
- Zoro #
- G315551096
- UPC #
- -
- Country of Origin
- United States
- Item
- Bookcase
- Number of Shelves
- 2
- Color
- Black
- Shelf Capacity
- 87.5 lb
- Material
- Steel
- Assembly
- Assembled
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Gold Certified
- Standards
- BIFMA
- Product Type
- Bookcase
- Locking
- No
- Number of Adjustable Shelves
- 1
- Shelf Adjustment Increment
- 1/2 in
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Mobility
- Stationary
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Shelf Depth
- 12 5/8 in
- Overall Depth
- 12 5/8 in
- Overall Width
- 34 1/2 in
- Overall Height
- 29 in
- Shelf Width
- 34 1/2 in
Description
Metal Bookcase, Two-Shelf, 34.5w x 12.63d x 29h, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.